Motion
RSKB-2/50B

OLFA
RSKB-2/50B

OLFA RSKB-2/50B Round Tip Dual-Edge Safety Blades, 50pk
Mi Item #03665359
MFR #RSKB-2/50B
Price$40.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OLFA
RSKB-2/50B

OLFA RSKB-2/50B Round Tip Dual-Edge Safety Blades, 50pk
Mi Item #03665359
MFR #RSKB-2/50B

Mfr description
RSKB-2/50B 9616 ROUNDED TIP SAFETY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.76/each

Specifications

Dimensions

  • Length
    1 in
  • Thickness
    0.6 mm
  • Weight
    0.4 lbs
  • Width
    2.5 in

Details

  • Additional Details
    Rounded End for Puncture Wound Protection
  • Country of Origin
    JP
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Harmonization Code
    8211.94.5000
  • Material
    Alloy Steel
  • Number Of Blades
    1
  • Single Or Double Edged
    Double
  • Snap Blade
    Not Snap Blade
  • Type
    Dual-Edge Safety Blade
  • UPC_NO
    091511600520
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)