Motion
SK-6

OLFA
SK-6

OLFA SK-6 Fully-Auto Safety Knife w/ Blade Guard
Mi Item #03665360
MFR #SK-6
Price$16.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OLFA
SK-6

OLFA SK-6 Fully-Auto Safety Knife w/ Blade Guard
Mi Item #03665360
MFR #SK-6

Mfr description
SK-6 1060595 SAFETY KNIFE W/ BLADE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.03/each

Specifications

Dimensions

  • Length
    0.75 in
  • Weight
    0.2 lbs
  • Width
    3.63 in

Details

  • Country of Origin
    JP
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Harmonization Code
    8211.93.0060
  • Material
    Alloy Steel
  • Number Of Blades
    1
  • Single Or Double Edged
    Single
  • Snap Blade
    Not Snap Blade
  • Type
    Fully-Automatic Safety Knife
  • UPC_NO
    091511600698
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)