Motion
30110BLUE

AKRO-MILS
30110BLUE

Shelf Bin - Blue, Plastic, Industrial Grade Polymers, 4 x 11.625 x 2.75 in, Weight Capacity: 7 lbs
MI ITEM #03665382
MFR #30110BLUE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
30110BLUE

Shelf Bin - Blue, Plastic, Industrial Grade Polymers, 4 x 11.625 x 2.75 in, Weight Capacity: 7 lbs
MI ITEM #03665382
MFR #30110BLUE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    4 x 11.625 x 2.75 in
  • Height
    4 in
  • Length
    11.625 in
  • Outside Height
    4 in
  • Outside Length
    11.625 in
  • Outside Width
    2.75 in
  • Overall Height
    4 in
  • Overall Length
    11.625 in
  • Overall Width
    2.75 in
  • Width
    2.75 in

Details

  • Color
    Blue
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Material
    Industrial Grade Polymers
  • Nesting
    Nesting
  • Package Quantity
    24
  • Weight Capacity
    7 lbs

Overview

Mfr description
30110BLUE 11-5/8 X 2-3/4 X 4
  • Made in the USA
  • Reinforced side ribs for added strength
  • Built-in rear hanglock allows bin to tilt out for complete access
  • 7 lb. Weight Capacity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought