Motion
EMS 41.5lb

JET-LUBE
EMS 41.5lb

High Temperature Anti-Seize Lubricant - 5 gal, Jug, Color: White
Mi Item #03665399
MFR #EMS 41.5lb
Price$825.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JET-LUBE
EMS 41.5lb

High Temperature Anti-Seize Lubricant - 5 gal, Jug, Color: White
Mi Item #03665399
MFR #EMS 41.5lb

Mfr description
52535 JET LUBE 5 GAL PAIL
  • An emulsified, multipurpose lubricant that lubricates, waterproofs and protects while being odorless, tasteless and Non-staining
  • EMS stops sticking, squeaking and binding of moving parts
  • It is an excellent release agent and ideal clear, clean lubricant.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$825.08/each

Specifications

Dimensions

  • Container Size
    5 gal (US)

Details

  • Color
    White
  • Composition
    Non-Hazardous Blend
  • Container Capacity
    35 lb
  • Container Type
    Jug
  • Features & Benefits
    • An emulsified, multipurpose lubricant that lubricates, waterproofs and protects while being odorless, tasteless and Non-staining •EMS stops sticking, squeaking and binding of moving parts •It is an excellent release agent and ideal clear, clean lubricant.
  • Flammability
    Non-Flammable
  • Food Grade
    Food Grade
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Temperature Range
    Maximum of +500 °F
  • Type
    High Temperature
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)