Specifications
Dimensions
- Dimensions4 x 11.625 x 6.625 in
- Height4 in
- Length11.625 in
- Outside Height4 in
- Outside Length11.625 in
- Outside Width6.625 in
- Overall Height4 in
- Overall Length11.625 in
- Overall Width6.625 in
- Width6.625 in
Details
- ColorBlue
- Finish CoatingPlastic
- Fm ApprovalNot FM Approved
- MaterialIndustrial Grade Polymers
- NestingNesting
- Package Quantity12
- Weight Capacity15 lbs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)