Motion
50940

BRADY
50940

Retractable Cable Lockout - 8 in, Steel, Nylon Jacket
MI ITEM #03665441
MFR #50940
Price$54.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
50940

Retractable Cable Lockout - 8 in, Steel, Nylon Jacket
MI ITEM #03665441
MFR #50940

Mfr description
50940 CABLE LOCK OUT
  • Retractable 8' vinyl coated steel cable lockout
  • Six lock holes accommodate most padlock shackles and hasps
  • Legend: Danger, Locked Out, Do Not Remove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.54/each

Specifications

Dimensions

  • Body Diameter
    4 in
  • Body Width
    1-3/4 in
  • Cable Diameter
    1/16 in
  • Cable Length
    8 in

Details

  • Body Color
    Red
  • Body Material
    Fiberglass Reinforced Nylon
  • Cable Jacket Material
    Nylon
  • Cable Material
    Steel
  • Label Language
    English
  • Labeling
    Label Attached
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
  • Type
    Retractable Cable Lockout

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)