Motion
46650
High Speed Steel Material
Mi Item #03665471
MFR #46650
Price$1,234.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Speed Steel Material
Mi Item #03665471
MFR #46650

Mfr description
550 115PC (46650) COBALT DRILL SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,234.06/each

Specifications

Details

  • Material
    High Speed Steel
  • Number Of Pieces
    115
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)