Specifications
Dimensions
- Weight3.23 lbs
Details
- Flow Coefficient Cv Flow Factor Kv13 Cv
- Port GenderFemale
- Solenoid Electrical EntryDIN Terminal
- Solenoid Supply Voltage24 V dc
- Standards MetISO 4414, JIS B 8370
Overview
Mfr description
VXD2260-10-5DZ1