Motion
GP46-10-02
GAUGE
MI ITEM #03665572
MFR #GP46-10-02
Price$30.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GAUGE
MI ITEM #03665572
MFR #GP46-10-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.35/each

Specifications

Dimensions

  • Display Outside Diameter  
    42.5 mm
  • Weight
    0.12 kg

Details

  • Display Pressure Range
    0 to 1.0 MPa
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back Mount
  • Operating Temperature Range
    -5 to +60 °C
  • Scale Graduation
    1 MPa
  • Thread Connection
    1/4 BSPT

Overview

Mfr description
GP46-10-02 GAUGE W/SWITCH
  • Pressure gauge with built-in switch
  • Equipped with a light for verifying operation
  • Equipped with a limit indicator
  • Optional cover ring assembly and 3m lead wire length
  • Pressure range 0 to 1.0 MPa

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought