Motion
CL 63 S
Flat Top Conveyer Chain Part -
Mi Item #03665611
MFR #CL 63 S
Price$4.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Top Conveyer Chain Part -
Mi Item #03665611
MFR #CL 63 S

Mfr description
63-C/L 63 CA CONN LINK
  • Connecting Link For 63 Carbon Steel Base Chain
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.42/each

Specifications

Dimensions

  • Chain Pitch
    3/4 in
  • Weight
    0.09 lbs

Details

  • Chain Material
    Steel
  • Country of Origin
    India
  • UPC_NO
    698210693008
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)