Overview
Mfr description
6423-474 PUMP
Specifications
- SeriesACA
- Displacement105.4 cm³/r
- Input RotationRight Hand Rotation
- Input Shaft Type14T 12/24 Spline
- Port TypeCode 62 Flange
- Displacement TypeVariable Displacement
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data