Motion
7D-43658-DCA

TOPWORX
7D-43658-DCA

Model 7D Leverless Dry Contact Proximity Sensor - Dry Contact Proximity Sensor, Precision End Sensing, SPDT without LED Contact Form, 2.2 mm, 0.090 in Sensing Range, 120 V ac/4A, 240 V ac/2A, 24 V dc/3A, 125 V dc/0.5A, Side entry 360° adjustable No conduit hub Outlet Position, Stainless Steel Material
MI ITEM #03665656
MFR #7D-43658-DCA
Price$814.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOPWORX
7D-43658-DCA

Model 7D Leverless Dry Contact Proximity Sensor - Dry Contact Proximity Sensor, Precision End Sensing, SPDT without LED Contact Form, 2.2 mm, 0.090 in Sensing Range, 120 V ac/4A, 240 V ac/2A, 24 V dc/3A, 125 V dc/0.5A, Side entry 360° adjustable No conduit hub Outlet Position, Stainless Steel Material
MI ITEM #03665656
MFR #7D-43658-DCA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$814.72/each

Specifications

Dimensions

  • Ferrous Sensing Range
    2.2 mm, 0.090 in
  • Height
    3.15
  • Length
    3.35
  • Weight
    1.12
  • Width
    7.3

Details

  • Area Classification
    UL General Purpose
  • Body Style
    Round
  • Circuit Requirements
    PNP/NPN/NO/NC
  • Contact Form
    SPDT without LED
  • Electrical Rating
    120 V ac/4A, 240 V ac/2A, 24 V dc/3A, 125 V dc/0.5A
  • Enclosure Material
    Stainless Steel
  • Limit Switch Type
    Dry Contact Proximity Sensor
  • Max Ambient Temperature
    40 °C
  • Min Ambient Temperature
    0 °C
  • Outlet Position
    Side entry 360° adjustable No conduit hub
  • Product Type
    Dry Contact Proximity Switches
  • Sensing Type
    Precision End Sensing
  • Series
    STG-Series Stroke To Go
  • Switching Actuation
    Ferrous or Magnetic Target
  • Switching Function
    Dry Contact
  • Technical Data Sheet
  • Wiring Option
    Quick Disconnect Mini Connector 3pin

Overview

Mfr description
7D-43658-DCA GO SWITCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought