Motion
618/600 MA/C4

SKF
618/600 MA/C4

Radial/Deep Groove Ball Bearing - Straight Bore, 600 mm ID, 730 mm OD, 60 mm Width, Open, Without Snap Ring
Mi Item #03665706
MFR #618/600 MA/C4
Price$51,426.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
618/600 MA/C4

Radial/Deep Groove Ball Bearing - Straight Bore, 600 mm ID, 730 mm OD, 60 mm Width, Open, Without Snap Ring
Mi Item #03665706
MFR #618/600 MA/C4

Mfr description
618 / 600 MA C4
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51,426.47/each

Specifications

Dimensions

  • Bore Diameter  
    600 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    60 mm
  • Outside Diameter  
    730 mm
  • Overall Width  
    60 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    618 / 600 MA C4
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C4
  • Long Description
    The 618/600 MA/C4 is a 600 mm bore radial/deep groove ball bearing with 730 mm OD, 60 mm width, straight design, open type.
  • Manufacturer Catalog Number
    618/600 MA/C4
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    81800 lbf
  • Radial Static Load Capacity
    171900 lbf
  • Series
    618
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570850611
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)