Motion
14M-3304-125PS

GATES RUBBER CO
14M-3304-125PS

CurvedSawPolyChain™GT2 Gt2 Belt - GT2, 0.552 in / 14 mm Pitch, 130.08 in / 3304 mm Pitch Length, 125 mm Width, 236 Teeth, Polyurethane Material
Mi Item #03665778
MFR #14M-3304-125PS
Price$5,199.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
14M-3304-125PS

CurvedSawPolyChain™GT2 Gt2 Belt - GT2, 0.552 in / 14 mm Pitch, 130.08 in / 3304 mm Pitch Length, 125 mm Width, 236 Teeth, Polyurethane Material
Mi Item #03665778
MFR #14M-3304-125PS

Mfr description
14M-3304-125PS CURVE SAW POLY
  • Unique aramid tensile cord combines extraordinary strength and superior shock load capacity
  • Gates curvilinear tooth profile provides high shear strength and improved load carrying capacity
  • Nylon tooth facing reduces friction and eliminates the need for lubrication
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,199.52/each

Specifications

Dimensions

  • Belt Height
    0.401 in / 10.2 mm
  • Belt Width
    125 mm
  • Overall Length
    3304 mm
  • Overall Width  
    125 mm
  • Pitch
    0.552 in / 14 mm
  • Pitch Length
    130.08 in / 3304 mm
  • Standard Width
    YES
  • Tooth Height
    0.236 in / 6 mm
  • Weight
    7.20 lbs
  • Width
    4.921 in / 125 mm

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Back Side
    Ribbed
  • Belt Section
    14M
  • Belt Type
    GT2
  • Belt/Slab
    Belt
  • Color
    Black
  • Cord Material
    Aramid
  • Description
    An innovative construction combined with the Gates tooth profile makes the Curve Saw belt compact and lightweight with extraordinary strength and load carrying capacity. The Curve Saw belt can be used on the toughest shock loaded applications to reduce downtime.
  • End Type
    Endless
  • Fabric Type
    Nylon
  • Manufacturer Catalog Number
    9279-0648
  • Manufacturer Upc Number
    072053496581
  • Material
    Polyurethane
  • Max Operating Temperature
    185 °F
  • Maximum Temperature
    +185°F / +85 °C
  • Minimum Temperature
    -65°F / -54 °C
  • Number Of Teeth  
    236
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -65 to +185 °F
  • Reinforcing Cord Material
    Aramid
  • Sided
    Single Sided
  • Sprocket Compatibility
    Poly Chain GT
  • Static Conductive
    No
  • Tooth Form
    Curvilinear
  • Tooth Profile
    Curved
  • Trade Number
    3304-14M
  • UPC_NO
    072053496581
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)