Motion
1550-44
Pocket Knife - 2-5/8 in Blade Length, Stainless Steel Blade Material, 4 in Handle length, Plastic Handel Material
Mi Item #03665785
MFR #1550-44
Price$62.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pocket Knife - 2-5/8 in Blade Length, Stainless Steel Blade Material, 4 in Handle length, Plastic Handel Material
Mi Item #03665785
MFR #1550-44

Mfr description
1550-44 SLITTING 2-5/8"L BLADE
  • Extra-large curved hawkbill slitting-blade 3-Inch long
  • Ideal for heavy-duty line work
  • Woodgrain plastic handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.68/each

Specifications

Dimensions

  • Blade Length
    2-5/8 in
  • Closed Length
    3-1/2 in
  • Handle Length
    4 in
  • Overall Length
    6-1/8 in
  • Weight
    4 oz

Details

  • Blade Material
    Stainless Steel
  • Blade Type
    Hawkbill
  • Color
    Wood Grain
  • Handle Material
    Plastic
  • Knife Style
    Sheepfoot Blade
  • Lockable
    Yes
  • Number Of Blades
    1
  • UPC_NO
    092644442445
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)