Motion
DSRL-16-180-P-FW

FESTO CORPORATION
DSRL-16-180-P-FW

Rotary Actuator - Through-Hole Mount, 0 to 180 ° Angle of Rotation, 16 Body Size
Mi Item #03665816
MFR #DSRL-16-180-P-FW
Price$832.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSRL-16-180-P-FW

Rotary Actuator - Through-Hole Mount, 0 to 180 ° Angle of Rotation, 16 Body Size
Mi Item #03665816
MFR #DSRL-16-180-P-FW

Mfr description
DSRL-16-180-P-FW 30655
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$832.38/each

Specifications

Dimensions

  • Body Size
    16

Details

  • Actuator Type
    Semi-rotary
  • Angle of Rotation
    0 to 180 °
  • Cushion Angle
    2.1 °
  • Cushion Type
    Elastomer
  • Maximum Axial Force
    30 N
  • Maximum Radial Force
    75 N
  • Mount Type
    Through-Hole
  • Operating Pressure Range
    2 to 8 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)