Motion
Dayflex® MG-U 1.25 in x 50 ft

FLEXAUST INC
Dayflex® MG-U 1.25 in x 50 ft

Ducting Hose - 1.250 in ID, 50 ft Length, Black elastomer polyurethane hose reinforced with a vinyl coated spring steel wire helix, Polyurethane Material, 20.00 psi
Mi Item #03665967
MFR #Dayflex® MG-U 1.25 in x 50 ft
Price$4.50/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Dayflex® MG-U 1.25 in x 50 ft

Ducting Hose - 1.250 in ID, 50 ft Length, Black elastomer polyurethane hose reinforced with a vinyl coated spring steel wire helix, Polyurethane Material, 20.00 psi
Mi Item #03665967
MFR #Dayflex® MG-U 1.25 in x 50 ft

Mfr description
MGU-R125050B-R 1-1/4" ID MG-U
  • Light weight & flexible
  • Good chemical resistance
  • Excellent abrasion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.50/ft

Specifications

Dimensions

  • Closed Bend Radius
    1.250 in
  • Inside Diameter
    1.250 in
  • Length
    50 ft
  • Weight
    0.17 lbs/ft

Details

  • Application
    Electronic Panel Cooling, Hull Sanding Equipment, Industrial Vacuum Cleaners, Sprayers, Starch Transfer, Ultra Violet Dryers, Vapor Recovery
  • Color
    Black
  • Compression Ratio
    1.6:1
  • Construction
    Black elastomer polyurethane hose reinforced with a vinyl coated spring steel wire helix
  • Hose Material
    Polyurethane
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MGU-R125050B-R
  • Manufacturer Product Page
  • Negative Pressure
    29.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Coated Spring Steel Wire
  • Series
    Dayflex® MG-U
  • Technical Data Sheet
  • Temperature Range
    -60 to 160 °F
  • Transported Substance
    Air, Dust, Fume, Materials
  • Working Pressure
    20.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)