Motion
6415
Rockets Corded Earplugs - Corded, 27 dB, Blue Plug Color, 50
MI ITEM #03666093
MFR #6415
Price$4.76/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rockets Corded Earplugs - Corded, 27 dB, Blue Plug Color, 50
MI ITEM #03666093
MFR #6415

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.76/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Corded
  • Insertion Method
    Push-In Stem
  • Metal Detector Grade
    Metal-Detectable Plug
  • Noise Reduction Rating Nrr
    27 dB
  • Package Quantity
    50
  • Plug Color
    Blue
  • Plug Material
    Non-PVC Foam
  • Plug Shape
    Flanged
  • Product Line
    Rockets
  • Standards Met
    ANSI S3.19-1974
  • UPC_NO
    092311641508

Overview

Mfr description
6415 CORDED EAR PLUG 50 PER BOX
  • Metal detectable ear plugs and new metal detectable cord for food processing applications
  • Enclosed metal spring eliminates any exposed metal
  • The spring and cord are in separate holes so the ear plugs remain detectable even if the cord is removed
  • Color: Bright blue
  • Priced per pair, 50 pair per package

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought