Motion
74990
Mast Guide and Carriage Rollers
MI ITEM #03666108
MFR #74990
Price$871.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mast Guide and Carriage Rollers
MI ITEM #03666108
MFR #74990

Mfr description
74990 TOOTHLESS SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$871.40/each

Specifications

Dimensions

  • Bore Diameter  
    1.7700 in
  • Inner Ring Width  
    1.13 in
  • Outer Ring Width  
    0.5950 in
  • Outside Diameter  
    3.7600 in
  • Overall Width
    0.5950 in
  • Precision Rating
    Not Rated
  • Roller Width
    1.1300 in
  • Weight
    1.99 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Manufacturer Upc Number
    637400013486
  • Number Of Rows
    1
  • Outside Ring Shape
    Flat
  • Product Type
    Mast Guide Bearings
  • Product Types
    Toothless Sprocket
  • Radial Dynamic Load Capacity
    15200 lbf
  • Radial Static Load Capacity
    24700 lbf
  • Type Of Bearing
    Toothless Sprockets
  • UPC_NO
    637400013486

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)