Motion
D017
General Purpose Motor - 5 hp, 3600 rpm, 1 ph, 230 V, 56H Frame, DP Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #03666164
MFR #D017
Your Price$1,171.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 5 hp, 3600 rpm, 1 ph, 230 V, 56H Frame, DP Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #03666164
MFR #D017

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,171.05/each(List $1,463.82)

Overview

Mfr description
5HP 3600RPM D017 DP 230V 56H 1PH

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    3600 rpm
  • Country of Origin
    Mexico
  • Motor Supply Voltage
    230 V
  • Frame Size
    56H
  • Enclosure Type
    DP
  • Frequency Rating
    60 Hz
  • Base RPM
    3600 rpm
  • Assembly Box Mounting
    F1
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    Manual
  • Full Load Current
    20.00 A
  • Electrical Type
    Capacitor Start Capacitor Run
  • Full Load Efficiency
    84.00 %
  • KVA Code
    H
  • kW
    3.7 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    2
  • Number Of Speeds
    1
  • Starting Method
    Across The Line
  • Description
    HP:5, F#56H, RPM:3600, 230V, DP
  • Description Keyword
    5 hp
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Counter Clockwise
  • Shaft Type
    NEMA 56
  • Overall Length C Dimension
    13.94 in
  • Ambient Temperature Range
    104 °F;40 °C
  • Type Of Bearing
    Ball
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    12
  • Standards Met
    UL, CSA
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6205
  • Overload Protector
    Manual
  • Full Load Torque
    7.45 ft-lbs;10.1 N-m
  • Weight
    55 lbs
  • Hp
    5 hp
  • Additional Details
    Manual Thermal Protection;Capacitor Start Capacitor Run;Drip Proof;Rolled Steel Frame;Rigid Base Mounting;Horizontal Motor Orientation;Selective Counterclockwise Rotation;Across The Line Starting Method;Nema 56 Shaft Type;F1 Only Assembly/Box Mounting
  • Harmonization Code
    8501.40.6040
  • UPC_NO
    722856040176
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    D017
  • Model
    56B34D5302K
  • Overall Length
    13.9400 in, 354.10 mm
  • Voltage
    230 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought