Motion
#853353 8X1X3 8SF WHLS GP-PLUS

3M
#853353 8X1X3 8SF WHLS GP-PLUS

Convolute Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 8 in, Maximum RPM: 4500 RPM
MI ITEM #03666261
MFR ##853353 8X1X3 8SF WHLS GP-PLUS
Price$228.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
#853353 8X1X3 8SF WHLS GP-PLUS

Convolute Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 8 in, Maximum RPM: 4500 RPM
MI ITEM #03666261
MFR ##853353 8X1X3 8SF WHLS GP-PLUS

Mfr description
#853353 8X1X3 8SF WHLS GP-PLUS
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$228.12/each

Specifications

Dimensions

  • Center Hole Diameter  
    3 in
  • Wheel Diameter  
    8 in
  • Wheel Thickness  
    1 in

Details

  • Grade
    Fine
  • Long Description
    The #853353 8X1X3 8SF WHLS GP-PLUS is a Convolute Non-Woven Deburring Wheel featuring an 8 in wheel diameter, 1 in wheel thickness, 3 in center hole diameter, and Fine grade, suitable for blending and finishing metal surfaces.
  • Manufacturer Stock Number
    66000008061
  • Manufacturer Upc Number
    00051115332050
  • Material
    Silicon Carbide
  • Max Rpm
    4500 rpm
  • UPC_NO
    00051115332050
  • Wheel Type
    Convolute

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)