Motion
419
Lockout Hasp - Fold-Over, 8 Padlock Capacity, 6-5/8 in OAL
Mi Item #03666366
MFR #419
Price$11.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lockout Hasp - Fold-Over, 8 Padlock Capacity, 6-5/8 in OAL
Mi Item #03666366
MFR #419

Mfr description
419 LOCK OUT HASP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.88/each

Specifications

Dimensions

  • Inside Jaw Size
    1 in
  • Overall Length
    6-5/8 in
  • Overall Width
    2-3/8 in

Details

  • Hasp Type
    Fold-Over
  • Labeling
    No Label
  • Material
    Steel
  • Max Number Of Padlocks
    8
  • Number Of Jaws
    One
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)