Motion
C5-31LSI-48
Live Shaft Impact Idler - CEMA C Rating, 31 ° Angle, 5 in Roll Diameter, 48 in Belt Width
Mi Item #03666414
MFR #C5-31LSI-48
Price$820.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Live Shaft Impact Idler - CEMA C Rating, 31 ° Angle, 5 in Roll Diameter, 48 in Belt Width
Mi Item #03666414
MFR #C5-31LSI-48

Mfr description
C5-31LSI-48 LS-IMP FLAT CARRIER IDL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$820.11/each

Specifications

Dimensions

  • Angle
    31 °
  • Belt Width  
    48 in
  • Distance Between Roller Ends
    49-7/8 in
  • Overall Length
    60-3/4 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5 in
  • Roller Length
    49.88 in
  • Weight
    93.96 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    31 °
  • Idler Type
    Live Shaft Impact
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)