Motion
KM-34
Retaining Nut - M170 X 3.0 Thread Size, 220 mm OD, 193 mm Face Dia., 26 mm Width, Carbon Steel
Mi Item #03666471
MFR #KM-34
Price$178.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - M170 X 3.0 Thread Size, 220 mm OD, 193 mm Face Dia., 26 mm Width, Carbon Steel
Mi Item #03666471
MFR #KM-34

Mfr description
KM 34 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.03/each

Specifications

Dimensions

  • Axial Load
    815 kN
  • Face Diameter  
    193 mm
  • Outside Diameter  
    220 mm
  • Overall Width
    26 mm
  • Thread Size  
    M170 X 3.0

Details

  • Bearing Type
    Bearing Lock Nuts
  • Installation Instructions
  • Lock Washer Locking Device Part Num
    MB-34
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)