Motion
HT5OF5
HT-Series Hydraulic Plug - Steel Body Material, 5/8 in ORB, 7/8 – 14 SAE Female Thread, 5000 psi psi, 5/8 in Body Size, Buna-N Seal
Mi Item #03666485
MFR #HT5OF5
Price$71.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HT-Series Hydraulic Plug - Steel Body Material, 5/8 in ORB, 7/8 – 14 SAE Female Thread, 5000 psi psi, 5/8 in Body Size, Buna-N Seal
Mi Item #03666485
MFR #HT5OF5

Mfr description
HT5OF5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.81/each

Specifications

Dimensions

  • Actual Thread Size
    7/8 – 14 SAE
  • Body Size
    5/8 in
  • Hex
    1.50 in
  • Length
    2.88 in
  • Weight
    0.950 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    20000 psi
  • Coupling Component
    Plug
  • Description Keyword
    5/8 in ORB, 7/8 – 14 SAE Female Thread
  • Hose Connection Type
    Female ORB
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Seal Material
    Buna-N
  • Standard Interchange
    ISO 16028
  • Thread Hose I.D. Tube O.D.
    5/8 in
  • Working Pressure
    5000 psi
  • Working Pressure Range
    4001 to 5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)