Motion
MX2000
Mag-Mate® Magnet Assembly - Ceramic, 19 lb Holding Weight, 2-1/32 in Dia
MI ITEM #03666496
MFR #MX2000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Magnet Assembly - Ceramic, 19 lb Holding Weight, 2-1/32 in Dia
MI ITEM #03666496
MFR #MX2000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    2-1/32 in
  • Height
    5/16 in
  • Hold-Lbs
    19 lb
  • Magnet I.D.
    55/64 in
  • Thru Hole Dia.
    3/16 in

Details

  • Material Type
    Ceramic

Overview

Mfr description
MX2000 CUP MAGNET 2.03"DIA CERAMIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought