Motion
80W SK2/E12LP CHAIN

PEER CHAIN
80W SK2/E12LP CHAIN

Attachment Chain - Standard Series, 80 / 1 in Pitch, SK-2 Attachment , Riveted, Carbon Steel Material
Mi Item #03666655
MFR #80W SK2/E12LP CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
80W SK2/E12LP CHAIN

Attachment Chain - Standard Series, 80 / 1 in Pitch, SK-2 Attachment , Riveted, Carbon Steel Material
Mi Item #03666655
MFR #80W SK2/E12LP CHAIN

Mfr description
80W SK2/E12LP CHAIN
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    80 / 1 in
  • Pin Diameter
    0.313 in
  • Plate Height
    0.950 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Tensile Strength
    17636 ft-lbs
  • Weight
    lbs

Details

  • Attachment Link Number
    SK-2
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Standard
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)