Motion
CL-1-SCB
Ball Stud - Steel, 1/2 in Diameter
MI ITEM #03666702
MFR #CL-1-SCB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Stud - Steel, 1/2 in Diameter
MI ITEM #03666702
MFR #CL-1-SCB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-1-SCB ALIGNMENT BALL

Specifications

  • Material
    Steel
  • Ball Diameter
    1/2 in
  • Length
    0.63 in
  • Mounting Type
    Threaded Stud

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text