Motion
D9305 OLPBW
Hose Reel for Low Pressure Air/Water - Designed for use with 3/4 in x 100 ft Hose, 500 psi, Red, 3/4 NPT - Female Inlet, 3/4 NPT - Female Outlet
MI ITEM #03666856
MFR #D9305 OLPBW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel for Low Pressure Air/Water - Designed for use with 3/4 in x 100 ft Hose, 500 psi, Red, 3/4 NPT - Female Inlet, 3/4 NPT - Female Outlet
MI ITEM #03666856
MFR #D9305 OLPBW

Mfr description
D9305-OLPBW
  • The Series 9000 mobile base reels offer the greatest amount of stability for high volume air, water, fuel, and petroleum
  • Ideal for portable service trucks, permanent service or plant work areas
  • A durable baked-on powder coat finish produces a rugged corrosion resistant product suitable for a wide variety of heavy duty applications
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    3/4 in
  • Hose Length
    100 ft
  • Overall Height
    26.25 in
  • Overall Length
    26.25 in
  • Overall Width
    17.875 in
  • Weight
    115 lbs

Details

  • Application
    Air/Water
  • Description Keyword
    Designed for use with 3/4 in x 100 ft Hose
  • Harmonization Code
    8479.89.9899
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567006640
  • Maximum Temperature
    150 °F
  • Mount Type
    Truck Mount
  • Pressure Application
    Low Pressure Air/Water
  • Rated Pressure
    500 psi
  • Reel Color
    Red
  • Reel Inlet
    3/4 NPT - Female
  • Reel Outlet
    3/4 NPT - Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)