Motion
JS4716

TB WOODS
JS4716

Quick Disconnect Bushing - JS Bushing, 4-7/16 in Bore, 7.2500 in Flg OD, 3.3750 in LTB, Ductile Iron Material
MI ITEM #03666873
MFR #JS4716
Price$413.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
JS4716

Quick Disconnect Bushing - JS Bushing, 4-7/16 in Bore, 7.2500 in Flg OD, 3.3750 in LTB, Ductile Iron Material
MI ITEM #03666873
MFR #JS4716

Mfr description
JS 4-7/16 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$413.28/each

Specifications

Dimensions

  • Barrel Diameter
    5.148 in
  • Barrel Length
    2.38 in
  • Bolt Circle Diameter
    6.25 in
  • Bore Diameter  
    4.4375 in
  • Bushing Size
    JS
  • Flange Outside Diameter  
    7.2500 in
  • Flange Thickness  
    1.0000 in
  • Keyway Size
    1 x 1/8 in
  • Length Through Bore  
    3.3750 in
  • Screw Length
    2.5 in
  • Screw Thread Size
    5/8-11

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672028103
  • Material
    Ductile Iron
  • Mounting Type
    Conventional or Reverse
  • UPC_NO
    698672028103

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)