Motion
WPS2716WL
Screw Conveyor Part - 7-3/8 in Length
Mi Item #03666937
MFR #WPS2716WL
Price$489.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 7-3/8 in Length
Mi Item #03666937
MFR #WPS2716WL

Mfr description
WPS2716WL WASTE PACK SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$489.65/each

Specifications

Dimensions

  • Bolt Hole Diameter
    5/8 (B) in, 5/8 (R) in
  • Compatible Shaft Diameter
    2-7/16 in
  • Coupling Diameter
    2-7/16 in
  • Overall Length
    7-3/8 in
  • Overall Width
    7-3/8 in

Details

  • Material
    Carbon Steel
  • Part Type
    Shaft Seal
  • Seal Type
    Waste Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)