Motion
0300 RK 010 MM

HYDAC CORP
0300 RK 010 MM

Hydraulic Return Filter Element - Return, Cartridge, Plastic Fiber, 10 micron, 79 gpm Max Flow
MI ITEM #03666957
MFR #0300 RK 010 MM
Your Price$433.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0300 RK 010 MM

Hydraulic Return Filter Element - Return, Cartridge, Plastic Fiber, 10 micron, 79 gpm Max Flow
MI ITEM #03666957
MFR #0300 RK 010 MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$433.93/each(List $499.02)

Overview

Mfr description
0300 RK 010 MM

Specifications

  • Element Type
    Cartridge
  • Element Application
    Return
  • Micron Rating
    10 micron
  • Beta Rating
    ≥200
  • Maximum Flow Rate
    79 gpm
  • Maximum Operating Pressure
    145 psid
  • Filter Material
    Plastic Fiber
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Mobilemicron
  • Manufacturer Catalog
    file:///C:/Users/se003685/Downloads/PRD_DOC_PRO_7211-00001__SEN__AIN__V2.pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought