Motion
SUC206-19
Ball Insert Bearing - Straight Bore, 1-3/16 in Bore Diam., 2.4409 in OD, 1.5000 in Width, Medium Duty, Set Screw Locking
MI ITEM #03666972
MFR #SUC206-19
Price$234.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1-3/16 in Bore Diam., 2.4409 in OD, 1.5000 in Width, Medium Duty, Set Screw Locking
MI ITEM #03666972
MFR #SUC206-19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$234.83/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Inner Ring Width  
    1.5000 in
  • Outer Ring Width  
    0.7480 in
  • Outside Diameter  
    2.4409 in
  • Overall Width
    1.5000 in

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590309887
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3496 lbf
  • Radial Static Load Capacity
    1856 lbf
  • Seal Type
    FDA Approved Silicone w/ Stainless Steel Slinger
  • Series
    SUC
  • UPC_NO
    1200106972891

Overview

Mfr description
UC206-19B-A MOUNTED INSERT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought