Motion
93232RPB134115

LENOX SAW BLADES
93232RPB134115

Toothed Band Saw Blade - Bi-Metal Material, 13 ft 6 in Long, 1 in Wide
MI ITEM #03667009
MFR #93232RPB134115
Price$105.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
93232RPB134115

Toothed Band Saw Blade - Bi-Metal Material, 13 ft 6 in Long, 1 in Wide
MI ITEM #03667009
MFR #93232RPB134115

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$105.94/each

Specifications

Dimensions

  • Length  
    13 ft 6 in
  • Thickness  
    0.035 in
  • Width  
    1 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Flexible Back
    Flexible Back
  • Tpi
    5 to 8
  • Usage Type
    Stationary Band Saw

Overview

Mfr description
93232 1" X 13'6" X 5/8"BLADE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought