1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LENOX SAW BLADES
17040
LXP® Toothed Band Saw Blade - 19 ft 8 in Long, 1-1/2 in Wide
MI ITEM #
03667017
MFR #
17040
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Cutting Tools
Saw Blades
Band Saw Blades
LENOX SAW BLADES 17040
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LENOX SAW BLADES
17040
LXP® Toothed Band Saw Blade - 19 ft 8 in Long, 1-1/2 in Wide
MI ITEM #
03667017
MFR #
17040
Mfr description
17040 BSB 19'8"X1-1/2X.050X3/4LXP
Faster cutting of solid materials.
Extreme postive rake tooth form for easier penetration.
Deep gullets for improved chip carrying capacity with less feed force.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
19 ft 8 in
Thickness
0.050 in
Width
1-1/2 in
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items