Motion
GY06B1X10 ft RIV

RENOLD JEFFREY
GY06B1X10 ft RIV

Synergy® Roller Chain - British Standard Series, 06B / 3/8 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #03667062
MFR #GY06B1X10 ft RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
GY06B1X10 ft RIV

Synergy® Roller Chain - British Standard Series, 06B / 3/8 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #03667062
MFR #GY06B1X10 ft RIV

Mfr description
06B SYNERGY RIV CH 10FT BOX 110038X10FT
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    5.72 mm
  • Link Plate Height
    8.20 mm
  • Link Plate Thickness
    1.29 mm
  • Overall Length
    10 ft
  • Pin Diameter
    3.28 mm
  • Roller Diameter
    6.35 mm
  • Tensile Strength
    8900 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    06B / 3/8 in
  • Manufacturer Upc Number
    673766000012
  • Measurement Standard
    Metric
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +70 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    British Standard
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • UPC_NO
    673766000012
  • Working Load Capacity
    395 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)