Motion
08B-2 RIV 10FT

RENOLD JEFFREY
08B-2 RIV 10FT

Roller Chain - British Standard Series, 08B / 1/2 in Pitch, Riveted, 2 Strand, 10 ft Length
MI ITEM #03667065
MFR #08B-2 RIV 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
08B-2 RIV 10FT

Roller Chain - British Standard Series, 08B / 1/2 in Pitch, Riveted, 2 Strand, 10 ft Length
MI ITEM #03667065
MFR #08B-2 RIV 10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    7.75 mm
  • Link Plate Height
    11.70 mm
  • Link Plate Thickness
    1.55 mm
  • Overall Length
    10 ft
  • Pin Diameter
    4.45 mm
  • Roller Diameter
    8.51 mm
  • Tensile Strength
    31100 lbs
  • Transverse Pitch
    13.92 in

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    08B / 1/2 in
  • Manufacturer Upc Number
    673766006670
  • Measurement Standard
    Metric
  • Number Of Strands Across
    2
  • Operating Temperature Range
    -20 to +70 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    British Standard
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • UPC_NO
    673766006670
  • Working Load Capacity
    1185 lb

Overview

Mfr description
08B-2 RIV BRITISH STD 10FT
  • Priced by the foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought