Motion
08B-2 SYNERGY RIV 10FT 114046

RENOLD JEFFREY
08B-2 SYNERGY RIV 10FT 114046

Synergy® Roller Chain - British Standard Series, 08B / 1/2 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #03667068
MFR #08B-2 SYNERGY RIV 10FT 114046
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
08B-2 SYNERGY RIV 10FT 114046

Synergy® Roller Chain - British Standard Series, 08B / 1/2 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #03667068
MFR #08B-2 SYNERGY RIV 10FT 114046

Mfr description
08B-2 SYNERGY RIV 10FT BOX 114046X10FT
  • Priced by the foot
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Extended Pin Projection
    0.0790 in
  • Inside Width
    11.68 mm
  • Link Plate Height
    16 mm
  • Link Plate Thickness
    1.81 mm
  • Overall Length
    10 ft
  • Pin Diameter
    5.72 mm
  • Pin Length
    1.1970 in, 30.39 mm
  • Pitch
    1/2 in
  • Plate Height
    0.6890 in
  • Roller Diameter
    12.07 mm
  • Roller Width
    0.3050 in, 7.75 mm
  • Tensile Strength
    31100 lbs
  • Transverse Pitch
    13.92 in
  • Weight
    1.38 kg, 0.927 lbs
  • Weight per Foot
    0.927 lbs, 1.38 kg/m

Details

  • Chain Construction
    Riveted
  • Chain Number
    08B-2
  • Chain Number & Pitch
    08B / 1/2 in
  • Chain Standard
    European Standard
  • Chain Type
    British Standard (BS)
  • Manufacturer Catalog Number
    08B-2 SYNERGY RIV 10FT 114046
  • Manufacturer Upc Number
    673766000715
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Strands Across
    2
  • Operating Temperature Range
    -20 to +70 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    British Standard
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • Type
    Roller Chain
  • UPC_NO
    673766000715
  • Working Load Capacity
    1185 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)