Motion
08B SYNERGY CONN LINK SC

RENOLD JEFFREY
08B SYNERGY CONN LINK SC

Connecting Link - 08B / 1/2 in Pitch, Carbon Steel Material
Mi Item #03667075
MFR #08B SYNERGY CONN LINK SC
Price$8.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
08B SYNERGY CONN LINK SC

Connecting Link - 08B / 1/2 in Pitch, Carbon Steel Material
Mi Item #03667075
MFR #08B SYNERGY CONN LINK SC

Mfr description
08B SYNERGY CONN LINK SC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.65/each

Specifications

Dimensions

  • Chain Overall Width
    0.669 in
  • Chain Size & Pitch
    08B / 1/2 in
  • Inside Width
    0.305 in
  • Link Plate Height
    0.465 in
  • Pin Diameter
    0.175 in
  • Roller Diameter
    0.335 in

Details

  • Chain Number & Pitch
    08B / 1/2 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • UPC_NO
    673766001590
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)