Motion
08B SYNERGY 2 PITCH OFFSET

RENOLD JEFFREY
08B SYNERGY 2 PITCH OFFSET

Offset Link - 08B / 1/2 in Chain & Pitch, Carbon Steel Material
Mi Item #03667076
MFR #08B SYNERGY 2 PITCH OFFSET
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
08B SYNERGY 2 PITCH OFFSET

Offset Link - 08B / 1/2 in Chain & Pitch, Carbon Steel Material
Mi Item #03667076
MFR #08B SYNERGY 2 PITCH OFFSET

Mfr description
08B SYNERGY 2 PITCH OFFSET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    0.669 in
  • Chain Size & Pitch
    08B / 1/2 in
  • Inside Width
    0.305 in
  • Link Plate Height
    0.465 in
  • Link Plate Thickness
    0.0610 in, 1.55 mm
  • Pin Diameter
    0.175 in
  • Pin Length
    0.6500 in, 16.50 mm
  • Pitch
    1/2 in
  • Plate Height
    0.4410 in
  • Roller Diameter
    0.335 in
  • Roller Width
    0.3050 in, 7.75 mm
  • Weight
    0.47 lbs, 0.7 kg
  • Weight per Foot
    0.47 lbs, 0.7 kg/m

Details

  • Chain Number
    08B-1
  • Chain Number & Pitch
    08B / 1/2 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Component Style
    Off Set Link
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    08B SYNERGY 2 PITCH OFFSET
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    08B
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • Type
    Offset Link
  • UPC_NO
    673766001668
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)