Motion
GY08B1X10 ft RIV

RENOLD JEFFREY
GY08B1X10 ft RIV

Synergy® Roller Chain - British Standard Series, 08B / 1/2 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #03667077
MFR #GY08B1X10 ft RIV
Price$47.62/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
GY08B1X10 ft RIV

Synergy® Roller Chain - British Standard Series, 08B / 1/2 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #03667077
MFR #GY08B1X10 ft RIV

Mfr description
08B SYNERGY RIV CH 10FT BOX
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.62/ft

Specifications

Dimensions

  • Inside Width
    7.75 mm
  • Link Plate Height
    11.70 mm
  • Link Plate Thickness
    1.55 mm
  • Overall Length
    10 ft
  • Pin Diameter
    4.45 mm
  • Roller Diameter
    8.51 mm
  • Tensile Strength
    17800 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    08B / 1/2 in
  • Manufacturer Upc Number
    673766000043
  • Measurement Standard
    Metric
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +70 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    British Standard
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • UPC_NO
    673766000043
  • Working Load Capacity
    700 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)