Motion
10B2X10 ft RIV

RENOLD JEFFREY
10B2X10 ft RIV

Roller Chain - British Standard Series, 10B / 5/8 in Pitch, Riveted, 2 Strand, 10 ft Length
Mi Item #03667105
MFR #10B2X10 ft RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
10B2X10 ft RIV

Roller Chain - British Standard Series, 10B / 5/8 in Pitch, Riveted, 2 Strand, 10 ft Length
Mi Item #03667105
MFR #10B2X10 ft RIV

Mfr description
10B-2 RIV BRITISH STD 10FT
  • Priced by the foot
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    9.65 mm
  • Link Plate Height
    14.60 mm
  • Link Plate Thickness
    1.55 mm
  • Overall Length
    10 ft
  • Pin Diameter
    5.08 mm
  • Roller Diameter
    10.16 mm
  • Tensile Strength
    10004 lbs
  • Transverse Pitch
    0.654 in

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    10B / 5/8 in
  • Manufacturer Upc Number
    673766006885
  • Measurement Standard
    Metric
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • UPC_NO
    673766006885
  • Working Load Capacity
    1870 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)