Motion
10B1X10 ft RIV

RENOLD JEFFREY
10B1X10 ft RIV

Roller Chain - British Standard Series, 10B / 5/8 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #03667114
MFR #10B1X10 ft RIV
Price$34.12/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
10B1X10 ft RIV

Roller Chain - British Standard Series, 10B / 5/8 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #03667114
MFR #10B1X10 ft RIV

Mfr description
10B RIV BRITISH STD 10FT
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.12/ft

Specifications

Dimensions

  • Inside Width
    9.65 mm
  • Link Plate Height
    14.60 mm
  • Link Plate Thickness
    1.55 mm
  • Overall Length
    10 ft
  • Pin Diameter
    5.08 mm
  • Roller Diameter
    10.16 mm
  • Tensile Strength
    22200 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    10B / 5/8 in
  • Manufacturer Upc Number
    673766002504
  • Measurement Standard
    Metric
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +70 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    British Standard
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • UPC_NO
    673766002504
  • Working Load Capacity
    1100 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)