Motion
GY10B1X10 ft RIV

RENOLD JEFFREY
GY10B1X10 ft RIV

Synergy® Roller Chain - British Standard Series, 10B / 5/8 in, Riveted, 1 Strand, Steel Material, 10 ft Length
MI ITEM #03667119
MFR #GY10B1X10 ft RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
GY10B1X10 ft RIV

Synergy® Roller Chain - British Standard Series, 10B / 5/8 in, Riveted, 1 Strand, Steel Material, 10 ft Length
MI ITEM #03667119
MFR #GY10B1X10 ft RIV

Mfr description
10B SYNERGY RIV CH 10FT
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    9.65 mm
  • Link Plate Height
    14.60 mm
  • Link Plate Thickness
    1.55 mm
  • Overall Length
    10 ft
  • Pin Diameter
    5.08 mm
  • Pin Length
    0.7400 in, 18.80 mm
  • Pitch
    5/8 in
  • Plate Height
    0.2320 in
  • Roller Diameter
    10.16 mm
  • Roller Width
    0.3800 in, 9.65 mm
  • Tensile Strength
    22200 lbs
  • Weight
    0.96 kg, 0.645 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number
    10B-1
  • Chain Number & Pitch
    10B / 5/8 in
  • Chain Standard
    European Standard
  • Chain Type
    British Standard (BS)
  • Manufacturer Upc Number
    673766000074
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +70 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    British Standard
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • UPC_NO
    673766000074
  • Working Load Capacity
    1100 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)