Motion
120HVCL CONN LINK CP

RENOLD JEFFREY
120HVCL CONN LINK CP

Connecting Link - 120 / 1-1/2 in Chain & Pitch, Cottered, Alloy Steel Material
Mi Item #03667132
MFR #120HVCL CONN LINK CP
Price$48.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
120HVCL CONN LINK CP

Connecting Link - 120 / 1-1/2 in Chain & Pitch, Cottered, Alloy Steel Material
Mi Item #03667132
MFR #120HVCL CONN LINK CP

Mfr description
120HVCL CONN LINK CP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.61/each

Specifications

Dimensions

  • Chain Size & Pitch
    120 / 1-1/2 in
  • Inside Width
    1.0000 in, 25.39 mm
  • Link Plate Height
    1.3820 in, 35.10 mm
  • Link Plate Thickness
    0.2190 in, 5.56 mm
  • Pin Diameter
    0.4370 in, 11.09 mm
  • Pin Length
    2.2440 in, 57 mm
  • Pitch
    1-1/2 in
  • Roller Width
    1.0000 in, 25.40 mm
  • Weight per Foot
    3.92 lbs, 5.83 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Cottered
  • Chain Number
    120H
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Standard
    ASME
  • Chain Type
    Heavy Series
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    120HVCL CONN LINK CP
  • Material
    Alloy Steel
  • Material Specification
    High Grade Alloy Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    Heavy Duty
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link
  • UPC_NO
    673766016983
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)