Motion
120SS 304SS OL

RENOLD JEFFREY
120SS 304SS OL

Offset Link - 120 / 1-1/2 in Chain & Pitch, Cottered, Stainless Steel Material, Plain Finish
Mi Item #03667146
MFR #120SS 304SS OL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
120SS 304SS OL

Offset Link - 120 / 1-1/2 in Chain & Pitch, Cottered, Stainless Steel Material, Plain Finish
Mi Item #03667146
MFR #120SS 304SS OL

Mfr description
120SS 304SS OFFSET LINK
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    49.3 mm
  • Chain Size & Pitch
    120 / 1-1/2 in
  • Inside Width
    25.23 mm
  • Link Plate Height
    36.2 mm
  • Link Plate Thickness
    4.8 mm
  • Pin Diameter
    11.11 mm
  • Pin Length
    1.9410 in, 49.29 mm
  • Pitch
    1-1/2 in
  • Plate Height
    0.5750 in
  • Roller Diameter
    22.23 mm
  • Roller Width
    0.9930 in, 25.23 mm
  • Weight
    5.7 kg, 3.83 lbs
  • Weight per Foot
    3.83 lbs, 5.7 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Cottered
  • Chain Number
    120
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Corrosion Resistant
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Yes
  • Finish Coating
    Plain
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    120SS 304SS OL
  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Synergy
  • Standards Met
    ANSI B29.100, ISO 606
  • Type
    Offset Link
  • UPC_NO
    6623900527053
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)