Motion
120 SS X 10 ft RIV

RENOLD JEFFREY
120 SS X 10 ft RIV

Roller Chain - Standard Series, 120 / 1-1/2 in Pitch, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
MI ITEM #03667147
MFR #120 SS X 10 ft RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
120 SS X 10 ft RIV

Roller Chain - Standard Series, 120 / 1-1/2 in Pitch, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
MI ITEM #03667147
MFR #120 SS X 10 ft RIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
120SS RIV 304SS 10FT 80LK
  • Priced by the foot

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Stainless Steel
  • Overall Length
    10 ft
  • Inside Width
    25.23 mm
  • Link Plate Height
    36.2 mm
  • Link Plate Thickness
    4.8 mm
  • Pin Diameter
    11.11 mm
  • Chain Overall Width
    49.3 mm
  • Roller Diameter
    22.23 mm
  • Standards Met
    ANSI B29.1, ISO 606
  • Tensile Strength
    125000 lbs
  • Chain Number & Pitch
    120 / 1-1/2 in
  • UPC_NO
    6623900527077
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text