Motion
120 SYNO CONN LINK

RENOLD JEFFREY
120 SYNO CONN LINK

Connecting Link - 120 / 1-1/2 in Pitch, Carbon Steel Material
MI ITEM #03667149
MFR #120 SYNO CONN LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
120 SYNO CONN LINK

Connecting Link - 120 / 1-1/2 in Pitch, Carbon Steel Material
MI ITEM #03667149
MFR #120 SYNO CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
120 SYNO CONN LINK

Specifications

  • Chain Size & Pitch
    120 / 1-1/2 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Roller Diameter
    22.23 mm
  • Inside Width
    25.23 mm
  • Link Plate Height
    36.2 mm
  • Pin Diameter
    11.11 mm
  • Chain Overall Width
    49.3 mm
  • Standards Met
    ANSI
  • UPC_NO
    673766041084
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text