Specifications
Dimensions
- Chain Overall Width49.3 mm
- Inside Width25.23 mm
- Link Plate Height36.2 mm
- Link Plate Thickness4.8 mm
- Overall Length10 ft
- Pin Diameter11.11 mm
- Roller Diameter22.23 mm
- Tensile Strength125000 lbs
Details
- Chain ConstructionRiveted
- Chain Number & Pitch120 / 1-1/2 in
- Measurement StandardImperial
- Number Of Strands Across1
- Product TypeRoller Chain
- SeriesStandard
- Standards MetANSI B29.1, ISO 606
- UPC_NO673766034734
Overview
Mfr description
120 SYNO RIV CH 10FT
- Priced by the foot