Motion
12B BRITISH STD CONN LINK SC

RENOLD JEFFREY
12B BRITISH STD CONN LINK SC

Connecting Link - 12B / 3/4 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #03667159
MFR #12B BRITISH STD CONN LINK SC
Price$7.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
12B BRITISH STD CONN LINK SC

Connecting Link - 12B / 3/4 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #03667159
MFR #12B BRITISH STD CONN LINK SC

Mfr description
12B BRITISH STD CONN LINK SC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.75/each

Specifications

Dimensions

  • Chain Overall Width
    22.7 mm
  • Chain Size & Pitch
    12B / 3/4 in
  • Inside Width
    11.68 mm
  • Link Plate Height
    15.93 mm
  • Pin Diameter
    5.72 mm
  • Pin Length
    0.8630 in, 21.92 mm
  • Pitch
    3/4 in
  • Plate Height
    0.6890 in
  • Roller Diameter
    12.07 mm
  • Roller Width
    0.4600 in, 11.68 mm
  • Weight
    0.8 lbs, 1.19 kg
  • Weight per Foot
    0.8 lbs, 1.19 kg/m

Details

  • Chain Construction
    Spring Clip
  • Chain Number
    12B
  • Chain Number & Pitch
    12B / 3/4 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    12B BRITISH STD CONN LINK SC
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    12B
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • Type
    Connecting Link
  • UPC_NO
    673766002856
  • Working Load Capacity
    1575 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)